
Sanding Disc, 2 R/O, 2-PLY, C3, 50G, Cer, 2" Dia, No Hole, Ceramic, 50 Grit, Laminated Roll-On Disc Type
Mfr # 59913
Zoro # G4131878
product price: $0.83
/eaSold in multiples of 20 for $16.60
Key Features
Disc Diameter
2"
Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Ceramic
Abrasive Type
Laminated Roll-On Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59913
Zoro #
G4131878
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
2"
Details
Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Ceramic
Grit
50
Abrasive Type
Laminated Roll-On Disc
Item
Sanding Disc,2 R/O,2-PLY,C3,50G,Cer
Description
Sanding Disc,2 R/O,2-PLY,C3,50G,Cer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.