Shop CGW ABRASIVES
See all product information
Create Account
Sanding Disc, 2 R/O, 2-PLY, ZA, 50G, 2" Dia, No Hole, Zirconia Aluminum Oxide, 50 Grit
- Mfr # 59567
- Zoro # G4131963
product price:Â
$
0.65
/ea
Sold in multiples of 50 for
$32.50
Key Features
Disc Diameter
2"
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
50
Abrasive Type
Laminated Roll-On Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59567
- Zoro #
- G4131963
- UPC #
- -
- Country of Origin
- China
- Item
- Sanding Disc,2 R/O,2-PLY,ZA,50G
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Zirconia Aluminum Oxide
- Grit
- 50
- Abrasive Type
- Laminated Roll-On Disc
- Grade
- Medium
Dimensions
- Disc Diameter
- 2"
Description
Sanding Disc,2 R/O,2-PLY,ZA,50G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.