Sanding Disc, 2 T/O, 2-PLY, AO, 40G, 2" Dia, No Hole, Aluminum Oxide, 40 Grit

  • Mfr # 59635

  • Zoro # G4132237


product price:  $0.49
/ea
Sold in multiples of 50 for $24.50

Key Features

Disc Diameter
2"
Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59635
Zoro #
G4132237
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
2"

Details

Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
40
Abrasive Type
Laminated Turn-On Disc
Item
Sanding Disc,2 T/O,2-PLY,AO,40G

Description

Sanding Disc,2 T/O,2-PLY,AO,40G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.