Sanding Disc, 2 T/O, 2-PLY, AO, 80G, 2" Dia, No Hole, Aluminum Oxide, 80 Grit

  • Mfr # 59638

  • Zoro # G4132392


product price:  $0.48
/ea
Sold in multiples of 200 for $96.00

Key Features

Disc Diameter
2"
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59638
Zoro #
G4132392
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
2"

Details

Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Laminated Turn-On Disc
Item
Sanding Disc,2 T/O,2-PLY,AO,80G

Description

Sanding Disc,2 T/O,2-PLY,AO,80G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.