
Sanding Disc, 2 T/O, 2-PLY, C3, 40G, Cer, 2" Dia, No Hole, Ceramic, 40 Grit, Laminated Turn-On Disc Type
Mfr # 59952
Zoro # G4132377
product price: $0.75
/ea
Sold in multiples of 50 for $37.50
Key Features
Disc Diameter
2"
Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Ceramic
Abrasive Type
Laminated Turn-On Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59952
Zoro #
G4132377
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
2"
Details
Item
Sanding Disc,2 T/O,2-PLY,C3,40G,Cer
Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Ceramic
Grit
40
Abrasive Type
Laminated Turn-On Disc
Description
Sanding Disc,2 T/O,2-PLY,C3,40G,Cer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.