Sanding Disc, 2 T/O, 2-PLY, ZAG, 40G, 2" Dia, No Hole, Zirconia AO w/Grinding Aid, 40 Grit
- Mfr # 59698
- Zoro # G4132182
product price:Â
$
1.98
/ea
Sold in multiples of 150 for
$297.00
Zoro's best price: not eligible for any other offers or promotions
Key Features
Disc Diameter
2"
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia AO w/Grinding Aid
Grit
40
Abrasive Type
Laminated Turn-On Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59698
- Zoro #
- G4132182
- UPC #
- -
- Country of Origin
- China
Dimensions
- Disc Diameter
- 2"
Details
- Item
- Sanding Disc,2 T/O,2-PLY,ZAG,40G
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Zirconia AO w/Grinding Aid
- Grit
- 40
- Abrasive Type
- Laminated Turn-On Disc
- Grade
- Medium
Description
Sanding Disc,2 T/O,2-PLY,ZAG,40G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.