
Sanding Disc, 2 T/O, 2-PLY, ZAG, 60G, 2" Dia, No Hole, Zirconia AO w/Grinding Aid, 60 Grit
Mfr # 59700
Zoro # G4132447
product price:Â $0.67
/ea
Sold in multiples of 50 for $33.50
Key Features
Disc Diameter
2 in
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia AO w/Grinding Aid
Grit
60
Abrasive Type
Laminated Turn-On Disc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
59700
Zoro #
G4132447
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
2 in
Details
Item
Sanding Disc,2 T/O,2-PLY,ZAG,60G
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia AO w/Grinding Aid
Grit
60
Abrasive Type
Laminated Turn-On Disc
Grade
Medium
Description
Sanding Disc,2 T/O,2-PLY,ZAG,60G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.