
Sanding Disc, 20 Cloth, 36GC/Z, AO, Y Wt., 20" Dia, No Hole, Zirconia Aluminum Oxide, 36 Grit
Mfr # 52762
Zoro # G4132499
product price:Â $21.15
/ea
Sold in multiples of 25 for $528.75
Key Features
Disc Diameter
20 in
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
36
Abrasive Type
Resin Bond Polyester Cloth Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52762
Zoro #
G4132499
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Diameter
20 in
Details
Item
Sanding Disc,20 Cloth,36GC/Z,AO,Y Wt.
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
36
Abrasive Type
Resin Bond Polyester Cloth Disc
Grade
'Y' Weight Cloth Disc
Description
Sanding Disc,20 Cloth,36GC/Z,AO,Y Wt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.