Sanding Disc, 20 Cloth, 40G, R203, Z, GA, 20" Dia, No Hole, Zirconia AO w/Grinding Aid, 40 Grit
- Mfr # 52820
- Zoro # G4132523
product price:Â
$
23.35
/ea
Sold in multiples of 25 for
$583.75
Key Features
Disc Diameter
20 in
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia AO w/Grinding Aid
Grit
40
Abrasive Type
Resin Bond Polyester Cloth Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52820
- Zoro #
- G4132523
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sanding Disc,20 Cloth,40G,R203,Z,GA
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Zirconia AO w/Grinding Aid
- Grit
- 40
- Abrasive Type
- Resin Bond Polyester Cloth Disc
- Grade
- 'Y' Weight Cloth Disc
Dimensions
- Disc Diameter
- 20 in
Description
Sanding Disc,20 Cloth,40G,R203,Z,GA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.