Sanding Disc, 20 Cloth, 60G, R203, Z, GA, 20" Dia, No Hole, Zirconia AO w/Grinding Aid, 60 Grit

  • Mfr # 52822

  • Zoro # G4132593


product price:  $19.59
/ea
Sold in multiples of 25 for $489.75

Key Features

Disc Diameter
20"
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia AO w/Grinding Aid
Grit
60
Abrasive Type
Resin Bond Polyester Cloth Disc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52822
Zoro #
G4132593
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Diameter
20"

Details

Item
Sanding Disc,20 Cloth,60G,R203,Z,GA
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia AO w/Grinding Aid
Grit
60
Abrasive Type
Resin Bond Polyester Cloth Disc
Grade
'Y' Weight Cloth Disc

Description

Sanding Disc,20 Cloth,60G,R203,Z,GA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products