Sanding Disc, 3 R/O, 2-PLY, AO, 24G, 3" Dia, No Hole, Aluminum Oxide, 24 Grit

  • Mfr # 59536

  • Zoro # G4132803


product price:  $1.25
/ea
Sold in multiples of 25 for $31.25

Key Features

Disc Diameter
3"
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59536
Zoro #
G4132803
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
3"

Details

Item
Sanding Disc,3 R/O,2-PLY,AO,24G
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
24
Abrasive Type
Laminated Roll-On Disc

Description

Sanding Disc,3 R/O,2-PLY,AO,24G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.