
Sanding Disc, 3 R/O, 2-PLY, C3, 24G, Cer, 3" Dia, No Hole, Ceramic, 24 Grit, Laminated Roll-On Disc Type
Mfr # 59920
Zoro # G4132727
product price: $1.65
/eaSold in multiples of 25 for $41.25
Key Features
Disc Diameter
3"
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Ceramic
Abrasive Type
Laminated Roll-On Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59920
Zoro #
G4132727
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
3"
Details
Item
Sanding Disc,3 R/O,2-PLY,C3,24G,Cer
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Ceramic
Grit
24
Abrasive Type
Laminated Roll-On Disc
Description
Sanding Disc,3 R/O,2-PLY,C3,24G,Cer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.