Sanding Disc, 3 R/O, 2-PLY, ZA, 36G, 3" Dia, No Hole, Zirconia Aluminum Oxide, 36 Grit

  • Mfr # 59570

  • Zoro # G4132541


product price:  $0.99
/ea
Sold in multiples of 25 for $24.75

Key Features

Disc Diameter
3"
Grade
Medium
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59570
Zoro #
G4132541
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
3"

Details

Grade
Medium
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
36
Abrasive Type
Laminated Roll-On Disc
Item
Sanding Disc,3 R/O,2-PLY,ZA,36G

Description

Sanding Disc,3 R/O,2-PLY,ZA,36G

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products