
Sanding Disc, 3 R/O, 2-PLY, ZA, 50G, 3" Dia, No Hole, Zirconia Aluminum Oxide, 50 Grit
Mfr # 59572
Zoro # G4132578
product price:Â $0.96
/ea
Sold in multiples of 25 for $24.00
Key Features
Disc Diameter
3"
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
50
Abrasive Type
Laminated Roll-On Disc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
59572
Zoro #
G4132578
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
3"
Details
Item
Sanding Disc,3 R/O,2-PLY,ZA,50G
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
50
Abrasive Type
Laminated Roll-On Disc
Grade
Medium
Description
Sanding Disc,3 R/O,2-PLY,ZA,50G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.