Sanding Disc, 3 R/O, 2-PLY, ZAG, 40G, 3" Dia, No Hole, Zirconia AO w/Grinding Aid, 40 Grit

  • Mfr # 59596

  • Zoro # G4132639


product price:  $0.97
/ea
Sold in multiples of 25 for $24.25

Key Features

Disc Diameter
3"
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia AO w/Grinding Aid
Grit
40
Abrasive Type
Laminated Roll-On Disc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59596
Zoro #
G4132639
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
3"

Details

Item
Sanding Disc,3 R/O,2-PLY,ZAG,40G
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia AO w/Grinding Aid
Grit
40
Abrasive Type
Laminated Roll-On Disc
Grade
Medium

Description

Sanding Disc,3 R/O,2-PLY,ZAG,40G

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.