Sanding Disc, 3 T/O, 2-PLY, C3, 80G, Cer, 3" Dia, No Hole, Ceramic, 80 Grit, Laminated Turn-On Disc Type

  • Mfr # 59965

  • Zoro # G4133162


product price:  $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Disc Diameter
3"
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Ceramic
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59965
Zoro #
G4133162
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
3"

Details

Item
Sanding Disc,3 T/O,2-PLY,C3,80G,Cer
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Ceramic
Grit
80
Abrasive Type
Laminated Turn-On Disc

Description

Sanding Disc,3 T/O,2-PLY,C3,80G,Cer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.