
Sanding Disc, 5 Cloth, 120GC/Z, AO, Y Wt., 5" Dia, No Hole, Zirconia Aluminum Oxide, 120 Grit
Mfr # 52720
Zoro # G4133381
product price:Â $0.94
/ea
Sold in multiples of 50 for $47.00
Key Features
Disc Diameter
5 in
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
120
Abrasive Type
Resin Bond Polyester Cloth Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52720
Zoro #
G4133381
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Diameter
5 in
Details
Item
Sanding Disc,5 Cloth,120GC/Z,AO,Y Wt.
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
120
Abrasive Type
Resin Bond Polyester Cloth Disc
Grade
'Y' Weight Cloth Disc
Description
Sanding Disc,5 Cloth,120GC/Z,AO,Y Wt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.