
Sanding Disc, 5 Cloth, 36G, AOxWt., 5" Dia, No Hole, Aluminum Oxide, 36 Grit
Mfr # 52636
Zoro # G4133269
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
Key Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
'X' Weight Cloth Disc
Abrasive Material
Aluminum Oxide
Abrasive Type
Resin Bond Cloth Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52636
Zoro #
G4133269
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Diameter
5"
Details
Item
Sanding Disc,5 Cloth,36G,AOxWt.
Vacuum Hole Design
No Hole
Grade
'X' Weight Cloth Disc
Abrasive Material
Aluminum Oxide
Grit
36
Abrasive Type
Resin Bond Cloth Disc
Description
Sanding Disc,5 Cloth,36G,AOxWt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.