Sanding Disc, 5 Cloth, 60GC/Z, AO, Y-Wt., 5" Dia, No Hole, Zirconia Aluminum Oxide, 60 Grit

  • Mfr # 52717

  • Zoro # G4133497


product price:  $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
'Y' Weight Cloth Disc
Abrasive Material
Zirconia Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52717
Zoro #
G4133497
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Diameter
5"

Details

Item
Sanding Disc,5 Cloth,60GC/Z,AO,Y-Wt.
Vacuum Hole Design
No Hole
Grade
'Y' Weight Cloth Disc
Abrasive Material
Zirconia Aluminum Oxide
Grit
60
Abrasive Type
Resin Bond Polyester Cloth Disc

Description

Sanding Disc,5 Cloth,60GC/Z,AO,Y-Wt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.