Sanding Disc, 6 Cloth, 80G, AOxWt., 6" Dia, No Hole, Aluminum Oxide, 80 Grit

  • Mfr # 52651

  • Zoro # G4134179


product price:  $1.58
/ea
Sold in multiples of 150 for $237.00

Key Features

Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
'X' Weight Cloth Disc
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52651
Zoro #
G4134179
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Diameter
6"

Details

Item
Sanding Disc,6 Cloth,80G,AOxWt.
Vacuum Hole Design
No Hole
Grade
'X' Weight Cloth Disc
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Resin Bond Cloth Disc

Description

Sanding Disc,6 Cloth,80G,AOxWt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.