Sanding Disc, PSA, 5,120G, DWT, Q711T, 5" Dia, No Hole, White Aluminum Oxide, P120 Grit

  • Mfr # 51053

  • Zoro # G4134011


product price:  $0.48
/ea
Sold in multiples of 100 for $48.00

Key Features

Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
'P' Grade Abrasive
Abrasive Material
White Aluminum Oxide
Grit
P120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51053
Zoro #
G4134011
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Diameter
5"

Details

Item
Sanding Disc,PSA,5,120G,DWT,Q711T
Vacuum Hole Design
No Hole
Grade
'P' Grade Abrasive
Abrasive Material
White Aluminum Oxide
Grit
P120
Abrasive Type
Coated, Disc With Tab

Description

Sanding Disc,PSA,5,120G,DWT,Q711T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.