
Sanding Disc, PSA, 5,180G, DOR, Gld, Mylar, 5" Dia, No Hole, Aluminum Oxide, P180 Grit
Mfr # 49766
Zoro # G4134422
product price:Â $0.34
/ea
Sold in multiples of 100 for $34.00
Key Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P180
Abrasive Type
Open Coat, Disc On Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49766
Zoro #
G4134422
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
5"
Details
Item
Sanding Disc,PSA,5,180G,DOR,Gld,Mylar
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P180
Abrasive Type
Open Coat, Disc On Roll
Grade
Gold 'C' Weight Paper Disc
Description
Sanding Disc,PSA,5,180G,DOR,Gld,Mylar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.