Sanding Disc, PSA, 5,180G, DWT, K35F, 5" Dia, No Hole, Aluminum Oxide, P180 Grit

  • Mfr # 51662

  • Zoro # G4134413


product price:  $0.62
/ea
Sold in multiples of 100 for $62.00

Key Features

Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
Cloth 'J' Weight Sanding Disc
Abrasive Material
Aluminum Oxide
Grit
P180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51662
Zoro #
G4134413
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Diameter
5"

Details

Item
Sanding Disc,PSA,5,180G,DWT,K35F
Vacuum Hole Design
No Hole
Grade
Cloth 'J' Weight Sanding Disc
Abrasive Material
Aluminum Oxide
Grit
P180
Abrasive Type
Open Coat, Disc With Tab

Description

Sanding Disc,PSA,5,180G,DWT,K35F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.