
Sanding Disc, PSA, 5, 80G, DWT, Gld, Mylar, 5" Dia, No Hole, Aluminum Oxide, P80 Grit
Mfr # 49792
Zoro # G4134921
product price: $0.36
/ea
Sold in multiples of 100 for $36.00
Key Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat, Disc With Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49792
Zoro #
G4134921
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
5"
Details
Item
Sanding Disc,PSA,5,80G,DWT,Gld,Mylar
Vacuum Hole Design
No Hole
Grade
Gold 'C' Weight Paper Disc
Abrasive Material
Aluminum Oxide
Grit
P80
Abrasive Type
Open Coat, Disc With Tab
Description
Sanding Disc,PSA,5,80G,DWT,Gld,Mylar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.