Sanding Disc, PSA, 6,100G, DOR, Gld, Mylar, 6" Dia, No Hole, Aluminum Oxide, P100 Grit

  • Mfr # 49778

  • Zoro # G4134930


product price:  $0.44
/ea
Sold in multiples of 100 for $44.00

Key Features

Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
Gold 'C' Weight Paper Disc
Abrasive Material
Aluminum Oxide
Grit
P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49778
Zoro #
G4134930
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
6"

Details

Vacuum Hole Design
No Hole
Grade
Gold 'C' Weight Paper Disc
Abrasive Material
Aluminum Oxide
Grit
P100
Abrasive Type
Open Coat, Disc On Roll
Item
Sanding Disc,PSA,6,100G,DOR,Gld,Mylar

Description

Sanding Disc,PSA,6,100G,DOR,Gld,Mylar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.