Shop CGW ABRASIVES
See all product information
Create Account
Sanding Disc, PSA, 6,220G, DWT, Gld, Mylar, 6" Dia, No Hole, Aluminum Oxide, P220 Grit
- Mfr # 49812
- Zoro # G4134949
product price:Â
$
0.52
/ea
Sold in multiples of 100 for
$52.00
Key Features
Disc Diameter
6"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P220
Abrasive Type
Open Coat, Disc With Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49812
- Zoro #
- G4134949
- UPC #
- -
- Country of Origin
- China
- Item
- Sanding Disc,PSA,6,220G,DWT,Gld,Mylar
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Aluminum Oxide
- Grit
- P220
- Abrasive Type
- Open Coat, Disc With Tab
- Grade
- Gold 'C' Weight Paper Disc
Dimensions
- Disc Diameter
- 6"
Description
Sanding Disc,PSA,6,220G,DWT,Gld,Mylar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.