Sanding Disc, PSA, 6,320G, DWT, Gld, Mylar, 6" Dia, No Hole, Aluminum Oxide, P320 Grit

  • Mfr # 49815

  • Zoro # G4135159


product price:  $0.47
/ea
Sold in multiples of 100 for $47.00

Key Features

Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
Gold 'C' Weight Paper Disc
Abrasive Material
Aluminum Oxide
Grit
P320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49815
Zoro #
G4135159
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
6"

Details

Item
Sanding Disc,PSA,6,320G,DWT,Gld,Mylar
Vacuum Hole Design
No Hole
Grade
Gold 'C' Weight Paper Disc
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Open Coat, Disc With Tab

Description

Sanding Disc,PSA,6,320G,DWT,Gld,Mylar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.