
Sanding Sheet, CSA, 9x11, 320G, A, Wt., AO
Mfr # 44837
Zoro # G4136190
product price: $0.58
/eaSold in multiples of 100 for $58.00
Key Features
Grit
320
Width
9"
Length
11"
Backing Weight
A
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44837
Zoro #
G4136190
UPC #
-
Country of Origin
United States
Dimensions
Width
9"
Length
11"
Details
Item
CSA Stearated Paper Sheet
Grit
320
Backing Weight
A
Abrasive Material
Aluminum Oxide
Description
Sanding Sheet,CSA,9x11,320G,A,Wt.,AO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.