
Sanding Sheet, DAF 9x11,240G, J, Wt., AO
Mfr # 44921
Zoro # G4136163
product price: $1.49
/eaSold in multiples of 50 for $74.50
Key Features
Width
9"
Length
11"
Backing Weight
J
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44921
Zoro #
G4136163
UPC #
-
Country of Origin
United States
Dimensions
Width
9"
Length
11"
Details
Item
DAF Cloth Sheet
Grit
240
Backing Weight
J
Abrasive Material
Aluminum Oxide
Description
Sanding Sheet,DAF 9x11,240G,J,Wt.,AO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.