
Sanding Sheet, DAF 9x11,400G, J, Wt., AO
Mfr # 44917
Zoro # G4136218
product price: $1.15
/eaSold in multiples of 100 for $115.00
Key Features
Width
9"
Length
11"
Backing Weight
J
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44917
Zoro #
G4136218
UPC #
-
Country of Origin
United States
Dimensions
Width
9"
Length
11"
Details
Item
DAF Cloth Sheet
Grit
400
Backing Weight
J
Abrasive Material
Aluminum Oxide
Description
Sanding Sheet,DAF 9x11,400G,J,Wt.,AO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.