
Sanding Sheet, S13T, 9x11, 280G, A, Wt., AO
Mfr # 44852
Zoro # G4136172
product price: $0.50
/eaSold in multiples of 100 for $50.00
Key Features
Width
9"
Length
11"
Series
S13T
Backing Weight
A
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44852
Zoro #
G4136172
UPC #
-
Country of Origin
United States
Dimensions
Width
9"
Length
11"
Details
Item
Stearated Sanding Sheet
Grit
280
Series
S13T
Backing Weight
A
Abrasive Material
Silicon Carbide
Description
Sanding Sheet,S13T,9x11,280G,A,Wt.,AO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.