
Sanding Sheet, WSC, 9x11, 220G, C, Wt., SC
Mfr # 44846
Zoro # G4136522
product price: $0.86
/eaSold in multiples of 150 for $129.00
Key Features
Backing Material
Latex Paper
Width
9"
Length
11"
Series
WSC
Backing Weight
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44846
Zoro #
G4136522
UPC #
-
Country of Origin
Italy
Dimensions
Width
9"
Length
11"
Details
Item
Waterproof Paper Sheet
Grit
220
Backing Material
Latex Paper
Series
WSC
Backing Weight
C
Abrasive Material
Silicon Carbide
Description
Sanding Sheet,WSC,9x11,220G,C,Wt.,SC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.