Sndg Dsc, Hook-and-Loop, 5,150G, 8VAC, Q711T, 5" Dia, 8 Hole, White Aluminum Oxide, P150 Grit

  • Mfr # 51306

  • Zoro # G4135527


product price:  $0.48
/ea
Sold in multiples of 100 for $48.00

Key Features

Disc Diameter
5"
Vacuum Hole Design
8 Hole
Grade
'P' Grade Abrasive
Abrasive Material
White Aluminum Oxide
Grit
P150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51306
Zoro #
G4135527
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Diameter
5"

Details

Vacuum Hole Design
8 Hole
Grade
'P' Grade Abrasive
Abrasive Material
White Aluminum Oxide
Grit
P150
Abrasive Type
Coated, Vacuum Disc
Item
Sndg Dsc,Hook-and-Loop,5,150G,8VAC,Q711T

Description

Sndg Dsc,Hook-and-Loop,5,150G,8VAC,Q711T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.