
Sndng Dsc, Hook-and-Loop, 5,100G, Gld, 5" Dia, No Hole, Aluminum Oxide, P100 Grit
Mfr # 49928
Zoro # G4135247
product price: $0.36
/ea
Sold in multiples of 100 for $36.00
Key Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
Gold 'C' Weight Hook and Loop Disc
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat, Hook and Loop Fastener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49928
Zoro #
G4135247
UPC #
-
Country of Origin
Italy
Dimensions
Disc Diameter
5"
Details
Vacuum Hole Design
No Hole
Grade
Gold 'C' Weight Hook and Loop Disc
Abrasive Material
Aluminum Oxide
Grit
P100
Abrasive Type
Open Coat, Hook and Loop Fastener
Item
Sndng Dsc,Hook-and-Loop,5,100G,Gld
Description
Sndng Dsc,Hook-and-Loop,5,100G,Gld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.