Sndng Dsc, Hook-and-Loop, 5,120G, Q711T, 5" Dia, No Hole, White Aluminum Oxide, P120 Grit
- Mfr # 51233
- Zoro # G4135378
product price:Â
$
0.52
/ea
Sold in multiples of 100 for
$52.00
Key Features
Disc Diameter
5 in
Vacuum Hole Design
No Hole
Abrasive Material
White Aluminum Oxide
Grit
P120
Abrasive Type
Coated, Hook and Loop Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51233
- Zoro #
- G4135378
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sndng Dsc,Hook-and-Loop,5,120G,Q711T
- Vacuum Hole Design
- No Hole
- Abrasive Material
- White Aluminum Oxide
- Grit
- P120
- Abrasive Type
- Coated, Hook and Loop Fastener
- Grade
- 'P' Grade Abrasive
Dimensions
- Disc Diameter
- 5 in
Description
Sndng Dsc,Hook-and-Loop,5,120G,Q711T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.