Sndng Dsc, Hook-and-Loop, 5,180G, 8VAC, Gld, 5" Dia, 8 Hole, Aluminum Oxide, P180 Grit

  • Mfr # 49991

  • Zoro # G4135518


product price:  $0.36
/ea
Sold in multiples of 100 for $36.00

Key Features

Disc Diameter
5"
Vacuum Hole Design
8 Hole
Grade
Gold 'C' Weight Hook and Loop Disc
Abrasive Material
Aluminum Oxide
Grit
P180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49991
Zoro #
G4135518
UPC #
-
Country of Origin
Italy

Dimensions

Disc Diameter
5"

Details

Item
Sndng Dsc,Hook-and-Loop,5,180G,8VAC,Gld
Vacuum Hole Design
8 Hole
Grade
Gold 'C' Weight Hook and Loop Disc
Abrasive Material
Aluminum Oxide
Grit
P180
Abrasive Type
Open Coat, Vacuum Disc

Description

Sndng Dsc,Hook-and-Loop,5,180G,8VAC,Gld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.