
Sndng Dsc, Hook-and-Loop, 5, 80G, 8VAC, Gld, 5" Dia, 8 Hole, Aluminum Oxide, P80 Grit
Mfr # 49987
Zoro # G4135789
product price:Â $0.36
/ea
Sold in multiples of 300 for $108.00
Key Features
Disc Diameter
5"
Vacuum Hole Design
8 Hole
Grade
Gold 'C' Weight Hook and Loop Disc
Abrasive Material
Aluminum Oxide
Grit
P80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49987
Zoro #
G4135789
UPC #
-
Country of Origin
Italy
Dimensions
Disc Diameter
5"
Details
Item
Sndng Dsc,Hook-and-Loop,5,80G,8VAC,Gld
Vacuum Hole Design
8 Hole
Grade
Gold 'C' Weight Hook and Loop Disc
Abrasive Material
Aluminum Oxide
Grit
P80
Abrasive Type
Open Coat, Vacuum Disc
Description
Sndng Dsc,Hook-and-Loop,5,80G,8VAC,Gld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.