
Sndng Dsc, Hook-and-Loop, 6,180G, 6VAC, Gld, 6" Dia, 6 Hole, Aluminum Oxide, P180 Grit
Mfr # 49976
Zoro # G4136017
product price:Â $0.48
/ea
Sold in multiples of 100 for $48.00
Key Features
Disc Diameter
6"
Vacuum Hole Design
6 Hole
Grade
Gold 'C' Weight Hook and Loop Disc
Abrasive Material
Aluminum Oxide
Grit
P180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49976
Zoro #
G4136017
UPC #
-
Country of Origin
Italy
Dimensions
Disc Diameter
6"
Details
Vacuum Hole Design
6 Hole
Grade
Gold 'C' Weight Hook and Loop Disc
Abrasive Material
Aluminum Oxide
Grit
P180
Abrasive Type
Open Coat, Vacuum Disc
Item
Sndng Dsc,Hook-and-Loop,6,180G,6VAC,Gld
Description
Sndng Dsc,Hook-and-Loop,6,180G,6VAC,Gld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.