
Surf Cond Disc, 2 R/O, Med, Finish Pro
Mfr # 59744
Zoro # G4138290
product price: $0.87
/eaSold in multiples of 50 for $43.50
Key Features
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80 to 120
Series
Finish Pro
Style
Roll-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59744
Zoro #
G4138290
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Surface Conditioning Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80 to 120
Series
Finish Pro
Style
Roll-On
Color
Maroon
Quick Change System
R/O
Description
Surf Cond Disc,2 R/O,Med,Finish Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.