Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surf Cond Disc, 2 T/O, V Fine, Prem

  • Mfr # 59612

  • Zoro # G4138893


product price: $0.98
/ea
Sold in multiples of 50 for $49.00

Key Features

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
180 to 240
Series
Premium
Style
Turn-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59612
Zoro #
G4138893
UPC #
-
Country of Origin
United States

Details

Item
Surface Conditioning Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
180 to 240
Series
Premium
Style
Turn-On
Quick Change System
Turn-On
Color
Blue

Description

Surf Cond Disc,2 T/O,V Fine,Prem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.