Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surf Cond Disc, 3 R/O, CRS, Finish Pro

  • Mfr # 59746

  • Zoro # G4138878


product price: $1.65
/ea
Sold in multiples of 25 for $41.25

Key Features

Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
60
Series
Finish Pro
Style
Roll-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59746
Zoro #
G4138878
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Surface Conditioning Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
60
Series
Finish Pro
Style
Roll-On
Quick Change System
R/O
Color
Brown

Description

Surf Cond Disc,3 R/O,CRS,Finish Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.