
Surf Cond Disc, 3 R/O, Med, Finish Pro
Mfr # 59747
Zoro # G4138920
product price: $1.46
/eaSold in multiples of 25 for $36.50
Key Features
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80 to 120
Series
Finish Pro
Style
Roll-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59747
Zoro #
G4138920
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Surface Conditioning Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80 to 120
Series
Finish Pro
Style
Roll-On
Quick Change System
R/O
Color
Maroon
Description
Surf Cond Disc,3 R/O,Med,Finish Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.