Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surf Cond Disc, 3R/O, CRS, Premium

  • Mfr # 59506

  • Zoro # G4138552


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Premium
Style
Roll-On
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59506
Zoro #
G4138552
UPC #
-
Country of Origin
United States

Details

Item
Surface Conditioning Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
60
Series
Premium
Style
Roll-On
Color
Brown
Quick Change System
Roll-On

Description

Surf Cond Disc,3R/O,CRS,Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.