Surf Grinding Whl, 10x1x3, T1
Mfr # 34217
Zoro # G4139797
product price: $100.99
/eaSold in multiples of 5 for $504.95
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
3"
Abrasive Material
Ceramic Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34217
Zoro #
G4139797
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
3"
Details
Item
Surface Grinding Wheel
Abrasive Material
Ceramic Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Max. RPM
2674
Abrasive Grit
46
Application
Aerospace and Gas Turbine Industries
Abrasive Wheel Hardness
K
Description
Item Surf Grinding Whl,10x1x3,T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.