Surf Grinding Whl, 12x1.5x3, WA46-I-V
Mfr # 34762
Zoro # G4139952
product price: $108.99
/eaSold in multiples of 2 for $217.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
12"
Thickness
1-1/2"
Arbor Hole Size
3"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34762
Zoro #
G4139952
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
12"
Thickness
1-1/2"
Arbor Hole Size
3"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
White
Abrasive Wheel Hardness
I
Abrasive Grit
46
Max. RPM
2228
Description
Item Surf Grinding Whl,12x1.5x3,WA46-I-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.