Surf Grinding Whl, 12x1.5x3, WA60-I-V

  • Mfr # 34766

  • Zoro # G4139998


product price: $108.99
/ea
Sold in multiples of 2 for $217.98
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
1-1/2"
Arbor Hole Size
3"
Abrasive Material
Aluminum Oxide
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34766
Zoro #
G4139998
UPC #
-
Country of Origin
Israel

Dimensions

Abrasive Wheel Diameter
12"
Thickness
1-1/2"
Arbor Hole Size
3"

Details

Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
White
Abrasive Wheel Hardness
I
Max. RPM
2228
Abrasive Grit
60

Description

Item Surf Grinding Whl,12x1.5x3,WA60-I-V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.