Surf Grinding Whl, 12x1.5x5, T5
Mfr # 34226
Zoro # G4139970
product price: $211.99
/eaSold in multiples of 2 for $423.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
12"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Ceramic Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34226
Zoro #
G4139970
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
12"
Thickness
1-1/2"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Ceramic Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 5
Application
Aerospace and Gas Turbine Industries
Max. RPM
2228
Abrasive Wheel Hardness
J
Abrasive Grit
46
Description
Item Surf Grinding Whl,12x1.5x5,T5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.