Surf Grinding Whl, 12x1x5, T1, AZ46-J8-V32A
Mfr # 34421
Zoro # G4140223
product price: $66.19
/ea
Sold in multiples of 2 for $132.38
Key Features
Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34421
Zoro #
G4140223
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Blue
Abrasive Grit
46
Abrasive Wheel Hardness
J
Max. RPM
2228
Application
Aerospace and Gas Turbine Industries
Description
Item Surf Grinding Whl,12x1x5,T1,AZ46-J8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.