Surf Grinding Whl, 12x2x3, T7, AZ60-J8-V32A
Mfr # 34435
Zoro # G4140250
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
3"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34435
Zoro #
G4140250
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
3"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 7
Color
Blue
Abrasive Wheel Hardness
J
Max. RPM
2228
Abrasive Grit
60
Description
Item Surf Grinding Whl,12x2x3,T7,AZ60-J8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.