Surf Grinding Whl, 12x2x5, R/2-7.5x.5
Mfr # 34436
Zoro # G4140241
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34436
Zoro #
G4140241
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 7
Color
Blue
Abrasive Wheel Hardness
H
Application
For Grinding Hard Steels and Stainless Steels
Abrasive Grit
46
Max. RPM
2228
Description
Item Surf Grinding Whl,12x2x5,R/2-7.5x.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.